Beli paper core supplier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Cable Sleeve (Selongsong Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Panduit Cable Sleeve (Selongsong Kabel)
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  2. monotaro Kraft Paper for Wrapping (Thick Type 70g)
    Mulai

    Rp619.900

    monotaro Kraft Paper for Wrapping (Thick Type 70g)
    Deskripsi:
    Packing, packaging, as a buffer material
    atribut:
    • Length (m): 27
    • Material: Kraft paper
    • Type: Heavyweight
    • Thickness (mm): About 0.1
    • Basis Weight (g/m²): 70
    • Color: Brown
  3. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  4. Samson Kraft Paper Sheet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    Samson Kraft Paper Sheet
    atribut:
    • Width (cm): 90
    • Length (cm): 120
    • Color: Brown
    • Gramasi (gsm): 75
  5. monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp94.900

    monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  6. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp18.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  7. LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp339.900

    LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Voltage (kV): 1
    • Temperature (°): -55 to 125
  8. WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp3.900

    WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
  9. monotaro Kraft Paper for Wrapping Thin Type 50g (Kertas Coklat)
    Mulai

    Rp449.900

    monotaro Kraft Paper for Wrapping Thin Type 50g (Kertas Coklat)
    Deskripsi:
    Packing, packaging, as a buffer material
    atribut:
    • Material: Kraft paper
    • Color: Brown
    • Length (m): 27
    • Thickness (mm): About 0.07
    • Basis Weight (g/m²): 50
    • Type: Light soy
  10. monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp30.900

    monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  11. Fort Fiberglass Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp1.900

    Fort Fiberglass Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    selongsong kabel tahan panas
    atribut:
    • Length (m): 1
    • Material: PVC Fiberglass
    • Breakdown Voltage (kV): 2.5
    • Temperature (°C): 130 or (-25)
    • Standard: IEC60684-1
  12. AVON Kraft Paper 70gsm
    Mulai

    Rp1.899.900

    AVON Kraft Paper 70gsm
    Deskripsi:
    Manufactured from pure wood pulp. This gives the pure kraft paper properties of higher strength and makes it a more durable paper with a higher burst strength than imitation kraft paper. 70gsm.Features and Benefits - Manufactured from pure wood pulp.- More durable and stronger than imitation kraft paperNotes- Images are for illustration purposes only.
    atribut:
    • Type: Roll
    • Length (m): 285
    • Material: Kraft
    • Weight (g/m²): 70
  13. TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    46%
    Mulai

    Rp229.900

    TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    -Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
  14. Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    55%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  15. Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp349.900

    Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  16. Non Brand Kraft Paper 80gsm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Non Brand Kraft Paper 80gsm
    atribut:
    • Size (gsm): 80
    • Width (cm): 70
    • Length (m): 450
Daftar Harga paper core supplier Terbaru October 2026
Panduit Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp169.900
Panduit Cable Sleeve (Selongsong Kabel)Rp339.900
monotaro Kraft Paper for Wrapping (Thick Type 70g)Rp619.900
Fort Cable Sleeve (Selongsong Kabel)Rp259.900
Samson Kraft Paper SheetRp7.900
monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)Rp94.900
monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp18.900
LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp339.900
WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)Rp3.900
monotaro Kraft Paper for Wrapping Thin Type 50g (Kertas Coklat)Rp449.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait